G-O-N®
Frequently Purchased Together
Product Details
Product Details
- Installs directly onto PVC drain pipe
- Sizes from 2" to 12"
- Glue-On-Nozzle with integral PVC insert
- Optional bird screen
Documents
Specifications
- Application:
- Commercial, Drainage Systems
- Collection:
- G-O-N®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Nickel Brass
- Depth:
- 5.37 in
- Diameter:
- 7 in
- Diameter - Inside 1:
- 3-13/25 in
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 4-1/2 in
- Length:
- 5-87/100 in
- Material:
- Cast Nickel Brass
- Product Type:
- Nozzle
- Width:
- 7 in