G-O-N®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 112-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Nickel brass construction with bonded, threaded, and sealed PVC insert allowing nozzle to glue directly onto PVC pipe
- Easier installation of wall drainage
- PVC insert allows quick gluing
- Nickel brass finish provides professional appearance
- One step process
Documents
Specifications
- Application:
- Commercial, Drainage Systems
- Collection:
- G-O-N®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Nickel Brass
- Diameter - Inside 1:
- 4-13/25 in
- Fits Pipe Size:
- 4 in
- Material:
- Cast Nickel Brass
- Product Type:
- Escutcheon and Nozzle