This product requires certification to purchase.

2 in. Bird Guard in Nickel Brass

You last purchased this on
 
Rectorseal

G-O-N® 2 in. Bird Guard in Nickel Brass

  • Fast #
  • Part #REC82720
  • Item #4596669
  • Manufacturer Part #82720
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

G-O-N® 2 in. Bird Guard in Nickel Brass

  • Fast #
  • Part #REC82720
  • Item #4596669
  • Manufacturer Part #82720
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Installs directly onto PVC drain pipe
  • Sizes from 2 in to 12 in
  • Requires Certification

Specifications

Collection:
G-O-N®
Color Finish Name:
Silver
Diameter:
2 in
Length:
10-11/20 in
Material:
Steel
Vent Duct Shape:
Round
Width:
10-11/20 in