This product requires certification to purchase.

4 in. Bird Screen

You last purchased this on
 
Rectorseal

G-O-N® 4 in. Bird Screen

  • Fast #
  • Part #REC82725
  • Item #4596671
  • Manufacturer Part #82725
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

G-O-N® 4 in. Bird Screen

  • Fast #
  • Part #REC82725
  • Item #4596671
  • Manufacturer Part #82725
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal bird screen keeps birds from nesting in drain pipe
  • Installs directly onto PVC drain pipe
  • Nickel brass finish provides professional appearance, one step process eliminates the need for additional site work to coordinate with masonry or stucco crew
  • Requires Certification

Documents


Specifications

Collection:
G-O-N®
Color Finish Name:
Nickel Brass
Diameter:
4 in
Length:
4-29/100 in
Material:
Metal
Width:
4-2/7 in