This product requires certification to purchase.

You last purchased this on
 
Rectorseal

G-O-N®

  • Fast #
  • Part #REC82727
  • Item #4596672
  • Manufacturer Part #82727
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

G-O-N®

  • Fast #
  • Part #REC82727
  • Item #4596672
  • Manufacturer Part #82727
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • To be used with the GON glue on nozzle to prevent birds and other animals from entering the pipe
  • Installs directly onto PVC drain pipe
  • Sizes from 2" to 12"
  • Requires Certification

Documents


Specifications

Collection:
G-O-N®
Color Finish Name:
Silver
Diameter:
6 in
Material:
Metal