Low Voc Fast Set PVC Clear Pipe Cement
Gene™ 404L Low Voc Fast Set PVC Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2160-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fast setting, regular body formula, ideal on small diameter pipe where makeup time is at a premium
- NSF approved for potable water
- Exceeds ASTM D 2564 specifications
- UPC (IAPMO) listed
- LEED Compliant
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Gene™ 404L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz