1 gal. Heavy PVC Low Voc Clear Pipe Cement
Gold™ 844L 1 gal. Heavy PVC Low Voc Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Heavy body formula, providing excellent gap filling characteristics and reducing run-off
- NSF approved for potable water
- LEED compliant
- UPC (IAPMO) listed
- Exceeds ASTM D 2564 specifications
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Gold™ 844L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 1 gal
- UPC:
- 021449559553