16 oz. Heavy PVC Low Voc Clear Pipe Cement
Gold™ 844L 16 oz. Heavy PVC Low Voc Clear Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 112-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy body formula, providing excellent gap filling characteristics and reducing run-off
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Gold™ 844L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 16 oz