8 oz. Heavy PVC Low Voc Clear Pipe Cement
Gold™ 844L 8 oz. Heavy PVC Low Voc Clear Pipe Cement
Product Details
Product Details
- UPC (IAPMO) listed
- Heavy body formula provides superior bonding strength, flexibility of application and excellent gap filling characteristics
- Exceeds ASTM D 2564 specifications
- LEED compliant and NSF approved for potable water
- 2 year shelf life
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Gold™ 844L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Size:
- 8 oz