This product requires certification to purchase.

Golden Tub Drain Extract Tool

Rectorseal

Golden Extractor™ Golden Tub Drain Extract Tool

  • Fast #
  • Part #REC97258
  • Item #2350113
3.2 out of 5 Customer Rating
Brand image
Rectorseal

Golden Extractor™ Golden Tub Drain Extract Tool

  • Fast #
  • Part #REC97258
  • Item #2350113
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 548
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quickly extracts tub drains
  • Use to install new tub drains
  • Built in bolt/screw remover
  • Universal size
  • Utilizes a standard 3/8 in drive ratchet to remove tub drains even when the cross arms are broken
  • Requires Certification

Documents


Specifications

Collection:
Golden Extractor™
Color Finish Category:
Blacks
Color Finish Name:
Black, Gold
Fits Pipe Size:
1-1/2 in
Material:
Steel
Product Type:
Removal Tool