Steel Gold Pipe Shredder Kit
Golden Pipe Shredder™ Steel Gold Pipe Shredder Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Product is one piece of heat treated steel body
- Quickly reams out solvent welded plastic fittings
- Product removes cracked or broken water closet flanges
- Consists of 4 tools: 1-1/2", 2", 3" and 4"
Specifications
- Collection:
- Golden Pipe Shredder™
- Color Finish Name:
- Silver
- Height:
- 3-1/2 in
- Length:
- 5 in
- Material:
- Steel
- Width:
- 9-1/2 in