This product requires certification to purchase.

8 x 1/2 in. Reversible Internal Pipe Wrench

You last purchased this on
 
Rectorseal

GoldenGrip™ 8 x 1/2 in. Reversible Internal Pipe Wrench

  • Fast #
  • Part #REC97250
  • Item #2023171
  • Manufacturer Part #97250
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

GoldenGrip™ 8 x 1/2 in. Reversible Internal Pipe Wrench

  • Fast #
  • Part #REC97250
  • Item #2023171
  • Manufacturer Part #97250
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-locking and reversible
  • Fast and durable
  • Works on brass and iron pipe
  • Made of heat tempered steel
  • For use with schedule 40 pipe
  • Fits standard 3/8" and 1/2" ratchets
  • Works on corroded pipe
  • Requires Certification

Specifications

Application:
Residential
Collection:
GoldenGrip™
Color Finish Name:
Black, Gold
Handle Material:
Steel
Height:
6 in
Length:
8 in
Material:
Tempered Steel
Pipe Capacity:
1/2 in
Width:
7 in