This product requires certification to purchase.

50 x 30 x 4 in. Condensate Drain Pan in Black

You last purchased this on
 
Goliath

50 x 30 x 4 in. Condensate Drain Pan in Black

  • Fast #
  • Part #REC96214
  • Item #4145106
  • Manufacturer Part #96214
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goliath

50 x 30 x 4 in. Condensate Drain Pan in Black

  • Fast #
  • Part #REC96214
  • Item #4145106
  • Manufacturer Part #96214
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 70
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features high tensile strength and resistance to cracking, splitting, leaking, and rusting
  • Self extinguishing
  • Extreme temperature durability
  • Crack, split, leak, and rust resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
4 in
Height:
30 in
Length:
50 in
Material:
Plastic
Material Type:
DexElar Polymer
Width:
30 in