This product requires certification to purchase.

14 oz. Heavy Duty Cleaner and Degreaser Aerosol

Rectorseal

Grime-Solv™ 14 oz. Heavy Duty Cleaner and Degreaser Aerosol

  • Fast #
  • Part #REC88436
  • Item #531223
  • Manufacturer Part #88436
4.5 out of 5 Customer Rating
Brand image
Rectorseal

Grime-Solv™ 14 oz. Heavy Duty Cleaner and Degreaser Aerosol

  • Fast #
  • Part #REC88436
  • Item #531223
  • Manufacturer Part #88436
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cleaner and degreaser
  • Non-conductive
  • Non-flammable
  • Non-corrosive
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Grime-Solv™
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Aerosol
Maximum Temperature:
120
Product Type:
Degreaser, Aerosol Degreaser
Size:
14 oz
UPC:
687598051500