This product requires certification to purchase.

12 oz Blue Corrosion Coating

You last purchased this on
 
Rectorseal

GulfCoat™ 12 oz Blue Corrosion Coating

  • Fast #
  • Part #REC80401
  • Item #7754700
  • Manufacturer Part #80401
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

GulfCoat™ 12 oz Blue Corrosion Coating

  • Fast #
  • Part #REC80401
  • Item #7754700
  • Manufacturer Part #80401
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 175
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for the protection of HVAC coils and components
  • Formulated to improve adhesion, moisture resistance, UV protection, and corrosion resistance
  • Extends the life and efficiency of HVACR equipment
  • Requires Certification

Specifications

Application:
Evaporator, Condenser
Collection:
GulfCoat™
Color:
Blue
Height:
7-3/4 in
Maximum Temperature:
120
Size:
12 oz
Width:
2-1/2 in