10.1 oz. Silicone Caulk in Red
Hi-Temp™ 10.1 oz. Silicone Caulk in Red
Frequently Purchased Together
Product Details
Product Details
- Hi-temp, 100% RTV silicone caulk
- Insulates, bonds, and seals
- USDA approved in meat and poultry plants
- Vibration resistant
- Remains flexible
Documents
Specifications
- Application:
- Residential
- Collection:
- Hi-Temp™
- Color Finish Name:
- Red
- GSA Approved:
- No
- Length:
- 2 in
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 10.1 oz
- Temperature Range:
- -75 to 650 Deg F
- UL Listed:
- No