This product requires certification to purchase.

Fast Set Plastic Blue Pipe Cement

You last purchased this on
 
Rectorseal

Hot™ 203L Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #REC55993
  • Item #4113580
  • Manufacturer Part #55993
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Hot™ 203L Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #REC55993
  • Item #4113580
  • Manufacturer Part #55993
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Medium body formula, providing excellent gap filling characteristics and reducing run-off
  • Rapid evaporation reduces puddling of solvent cement that could weaken inner pipe wall
  • Blue color helps assure full coverage during application
  • Excellent in cold weather applications
  • Reduces friction to allow tighter joint makeup
  • Will not dry out in the can
  • For use on both rigid PVC and flexible PVC pipe
  • Do not use on ABS or CPVC
  • Manufactured to rigid specifications to produce consistent and superior performance
  • Lead free, and contains no other metals
  • Requires Certification

Specifications

ANSI:
ANSI 61-G, ANSI 372
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
No
Collection:
Hot™ 203L
Color:
Blue
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz