4 oz. Plastic Purple Primer
Jim™ PR-1L 4 oz. Plastic Purple Primer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fast acting, hi-etch primer prepares the surfaces for superior bonding strength
- Purple color ensures easy visual check for complete coverage
- NSF approved for potable water systems
- Meets ASTM F 656 specifications
- LEED compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM F-656
- Application:
- Potable Water, Pressure Pipe, Gas, Conduit, Sewers, DWV
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Jim™ PR-1L
- Color:
- Purple
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 4 oz