9.6 oz PVC Purple Primer
Jim™ PR-1L 9.6 oz PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 90-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fast acting, hi-etch primer prepares the surfaces for superior bonding strength
- Jim™ PR1L's purple color ensures easy visual check for complete coverage
- NSF approved for potable water systems
- Meets ASTM F 656 specifications
- LEED compliant
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM F-656
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Jim™ PR-1L
- Color:
- Purple
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 9.6 oz