This product requires certification to purchase.

1 qt PVC Clear Primer

You last purchased this on
 
Rectorseal

Jim™ PR-2L 1 qt PVC Clear Primer

  • Fast #
  • Part #REC55981
  • Item #4113571
  • Manufacturer Part #55981
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Jim™ PR-2L 1 qt PVC Clear Primer

  • Fast #
  • Part #REC55981
  • Item #4113571
  • Manufacturer Part #55981
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hi-etch primers for use on both PVC and CPVC pipe, tubing and socket-type fittings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI 372
ASTM:
ASTM F-656
Application:
Commercial
CARB OTC LEED Compliant:
Yes
Collection:
Jim™ PR-2L
Color:
Clear
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 qt