This product requires certification to purchase.

Clear Coil Cleaner

You last purchased this on
 
Rectorseal

K.O. Dirt Blaster™ Clear Coil Cleaner

  • Fast #
  • Part #REC88438
  • Item #531228
  • Manufacturer Part #88438
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

K.O. Dirt Blaster™ Clear Coil Cleaner

  • Fast #
  • Part #REC88438
  • Item #531228
  • Manufacturer Part #88438
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 528
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Cleaner and degreaser
  • Non-conductive
  • Non-flammable
  • Quick drying
  • No CFCs
  • Requires Certification

Documents


Specifications

Application:
Condenser
Collection:
K.O. Dirt Blaster™
Color:
Clear
Height:
9-1/4 in
Material:
Liquid
Material Type:
Diethylene Glycol
Maximum Temperature:
120
Product Type:
Cleaner
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
20 oz