1 - 3 Ton 208-265V Round 2-Wire
Kickstart® TO-5 1 - 3 Ton 208-265V Round 2-Wire
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The 2-wire, pre-assembled starting components hard start kit uses a high-quality mechanical potential relay in a unique design
- Absolutely no use of circuit boards, timers or PTCR devices
- 3-year warranty
- Extends the life of A/C, refrigeration, & heat pump compressors
- OEM tested & approved
- For use on 1-3 ton units
Specifications
- AMP:
- 25
- CSA Certified:
- No
- Capacitor Type:
- Hard Start
- Collection:
- Kickstart® TO-5
- Diameter:
- 2-1/2 in
- Height:
- 4 in
- Length:
- 8-1/2 in
- MFD Rating:
- 227 mfd
- OEM Part:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Shape:
- Cylinder
- Temperature Range:
- Up to 149 Deg F
- Tonnage:
- 1 - 3 Ton
- UL Listed:
- No
- Volts:
- 208/265V
- Width:
- 2-3/4 in