Line Set Flush
LineShot™ Line Set Flush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 140-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight
- Portable
- Environmentally-Friendly
- Tapered fitting that is compatible with 3/8"-3/4" drain openings
- Flexible hose for easy maneuverability
Specifications
- Application:
- AC Drain Cleaning
- Collection:
- LineShot™
- Height:
- 1-1/4 in
- Length:
- 9 in
- NSF Certified:
- No
- Weight:
- 2.64 lb
- Width:
- 9 in