This product requires certification to purchase.

Refill Cartridge (Pack of 12)

You last purchased this on
 
Rectorseal

Lineshot™ Refill Cartridge (Pack of 12)

  • Fast #
  • Part #REC81981
  • Item #8037051
  • Manufacturer Part #81981
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Lineshot™ Refill Cartridge (Pack of 12)

  • Fast #
  • Part #REC81981
  • Item #8037051
  • Manufacturer Part #81981
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 140
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight
  • Portable
  • Environmentally-Friendly
  • Tapered fitting that is compatible with 3/8"-3/4" drain openings
  • Flexible hose for easy maneuverability
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lineshot™
Height:
3-2/5 in
Length:
3 in
NSF Certified:
No
Package Quantity:
Pack of 12
Weight:
1.2 lb
Width:
6-9/10 in