1 in. x 50 ft. Roll Universal Collar
Metacaulk® 1 in. x 50 ft. Roll Universal Collar
Product Details
Product Details
- Galvanized steel
Documents
Specifications
- Collection:
- Metacaulk®
- Color Finish Name:
- Silver
- FM Approved:
- No
- Length:
- 50 ft
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Collar
- UL Listed:
- No
- Width:
- 1 in