This product requires certification to purchase.

5 gal Water-based Firestop Sealant in Red

You last purchased this on
 
Rectorseal

Metacaulk® 1000 Firestop 5 gal Water-based Firestop Sealant in Red

  • Fast #
  • Part #REC66309
  • Item #453836
  • Manufacturer Part #66309
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Metacaulk® 1000 Firestop 5 gal Water-based Firestop Sealant in Red

  • Fast #
  • Part #REC66309
  • Item #453836
  • Manufacturer Part #66309
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 31
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Highly intumescent firestop material used primarily for plastic and insulated pipe applications
  • When exposed to heat, expands and forms a strong char to seal off the penetration and prevent the passage of flames and hot gasses
  • Excellent freeze and thaw properties
  • UL classified system up to 4 hours
  • For interior use, and paintable
  • Minimum 3 year shelf life
  • Water based
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Collection:
Metacaulk® 1000 Firestop
Color Finish Name:
Red
FM Approved:
Yes
Height:
14 in
Length:
12 in
Material:
Water-based Sealant
Maximum Temperature:
120
Product Type:
Firestop Sealant
Size:
5 gal
UL Listed:
UL 1479/UL 2079
Width:
12 in