30 oz. Firestop Caulk
Metacaulk® 1200 Firestop 30 oz. Firestop Caulk
Product Details
Product Details
- Minimum 3 Year Shelf Life and Protected in a wet stage as well as in a dry stage against mold growth with a combination of biocides.
- Paintable, VOC compliant, Excellent Freeze-thaw and Water based
- Rated for up to 4 hrs in accordance with ASTM E1966/UL 2079 (Tests for Fire Resistance of Building Joint Systems) standards. Cycled 500 times, meeting new ASTM E 1399 standard. Tested in accordance with ASTM E 814 (UL1479) for systems up to 3 hours.
- No dilution or mixing is required for use.
- Sprayable, brushable trowelable caulkable & pourable– mastic grade for efficient installation on long joint runs, self-leveling for horizontal use when fast installation is needed & caulk grade for easy-to-apply non-sag sealant using caulk gun/trowel
Documents
Specifications
- Collection:
- Metacaulk® 1200 Firestop
- Color Finish Name:
- White
- FM Approved:
- Yes
- Height:
- 14 in
- Length:
- 2-3/4 in
- Material:
- Rubber
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Product Type:
- Firestop Sealant
- Size:
- 30 oz
- UL Listed:
- UL 1479