2 in. Intumescent Pipe Collar in Red
Metacaulk® 2 in. Intumescent Pipe Collar in Red
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 2412-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Prefabricated firestop systems for through penetrations
- For use with PVC, CPVC, ABS, PVC foam core, ABS foam core, FRPP, PEX pipe, and electrical cable
- Highly intumescent
- No measurement of material required
- Saves on labor cost
Documents
Specifications
- ASTM:
- ASTM E-814
- Collection:
- Metacaulk®
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 1 in
- Length:
- 10-1/2 in
- Material:
- Intumescent
- Maximum Temperature:
- 120
- Product Type:
- Pipe Collar
- Size:
- 2 in
- UL Listed:
- Yes
- Width:
- 1/8 in