This product requires certification to purchase.

3 in. Intumescent Pipe Collar in Red

You last purchased this on
 
Rectorseal

Metacaulk® 3 in. Intumescent Pipe Collar in Red

  • Fast #
  • Part #REC66350
  • Item #451378
  • Manufacturer Part #66350
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Metacaulk® 3 in. Intumescent Pipe Collar in Red

  • Fast #
  • Part #REC66350
  • Item #451378
  • Manufacturer Part #66350
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 876
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Prefabricated firestop systems for through penetrations
  • For use with PVC, CPVC, ABS, PVC foam core, ABS foam core, FRPP, PEX pipe, and electrical cable
  • Highly intumescent
  • No measurement of material required
  • Saves on labor cost
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-814
Collection:
Metacaulk®
Color Finish Name:
Red
FM Approved:
Yes
Fits Pipe Size:
3 in
Length:
14-1/2 in
Material:
Intumescent
Maximum Temperature:
120
Product Type:
Pipe Collar
Size:
3 in
UL Listed:
Yes
Width:
1 in