This product requires certification to purchase.

4 in. Cast-In-Place Deck Adapter with 4 in. Extension

You last purchased this on
 
Rectorseal

Metacaulk® 4 in. Cast-In-Place Deck Adapter with 4 in. Extension

  • Fast #
  • Part #REC67224
  • Item #8127468
  • Manufacturer Part #67224
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Metacaulk® 4 in. Cast-In-Place Deck Adapter with 4 in. Extension

  • Fast #
  • Part #REC67224
  • Item #8127468
  • Manufacturer Part #67224
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral intumescent firestop deck adapter
  • Eliminates drilling of concrete
  • Reduces labor time
  • Through penetration firestop protection
  • Installs prior to concrete pour
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Collection:
Metacaulk®
FM Approved:
No
Height:
5-3/25 in
Length:
11-81/100 in
Product Type:
Cast In Place Adapter, Extension
Size:
4 in
UL Listed:
UL 1479
Width:
17-18/25 in