This product requires certification to purchase.

4 x 10 x 4 in. Single Box Fire Rated Insert

You last purchased this on
 
Rectorseal

Metacaulk® Box Guard™ 4 x 10 x 4 in. Single Box Fire Rated Insert

  • Fast #
  • Part #REC66366
  • Item #1097446
  • Manufacturer Part #66366
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Metacaulk® Box Guard™ 4 x 10 x 4 in. Single Box Fire Rated Insert

  • Fast #
  • Part #REC66366
  • Item #1097446
  • Manufacturer Part #66366
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metacaulk® Box Guard™ is applied by hand, and must comply with NEC 314.16 (formerly 370.16) or other applicable codes. STC 53 Rating, Tested in a UL 411 wall assembly/section to ASTM E90.
  • Easy to Install– Adheres to Back of Electrical Box. Cost Effective and Great for retrofit jobs.
  • Highly Intumescent firestop material
  • Non-Conductive, Dielectric Breakdown Voltage 22V/mil (ASTM D 149)
  • A labor saving, economical alternative to putty pads.
  • Requires Certification

Specifications

ASTM:
ASTM D-149, ASTM E-119, ASTM E-84, ASTM E-90
Collection:
Metacaulk® Box Guard™
Color Finish Name:
Black
FM Approved:
Yes
Length:
10 in
Material:
Intumescent
Maximum Temperature:
120
Origin:
Domestic
Product Type:
Fire Rated Insert
UL Listed:
UL 723/UL 411/UL 263/UL 1479
Width:
4 in