20.2 oz. Caulk Gun
Metacaulk® Firestop 20.2 oz. Caulk Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Holds 20.2 oz sausage pack
- Makes caulking easy
Specifications
- Application:
- Residential
- Collection:
- Metacaulk® Firestop
- Color Finish Name:
- Red
- GSA Approved:
- No
- Length:
- 19 in
- Material:
- Mineral Wool
- Product Type:
- Caulk Gun
- Size:
- 20.2 oz
- UL Listed:
- No