Mighty Bracket
Mighty Bracket™ Mighty Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Allows single person installation
- Simple clip on support
- Bracket not to be used for weight above 100 pounds
- Does not damage walls
- Use on all brands of mini-splits
Documents
Specifications
- Auto Switching Heat:
- No
- Collection:
- Mighty Bracket™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- PVC
- MiniSplit Parts or Accessory Type:
- Bracket
- Smart Home Enabled:
- No
- Width:
- 9-1/2 in