8 oz. Fast Set PVC-CPVC Solvent Pipe Cement
Mike™ 425L 8 oz. Fast Set PVC-CPVC Solvent Pipe Cement
Product Details
Product Details
- Regular body formula for faster set times and improved brushability
- Multipurpose, can be used with PVC, CPVC, ABS
- LEED compliant
- Can also be used to cement transition joints
- Exceeds ASTM F 493 specifications
Specifications
- ASTM:
- ASTM D-3138, ASTM F-493
- CARB OTC LEED Compliant:
- No
- Collection:
- Mike™ 425L
- Color:
- Red
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz