1 lb. Petroleum Oil Anti-Seize and Lubricant Compound
Moly-Rich™ 1 lb. Petroleum Oil Anti-Seize and Lubricant Compound
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 1092-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects against seizure, heat-freeze galling, rust and corrosion
- Bonds itself to steel working surfaces and offers protection from frictional wear while providing lubrication
- Exceeds military specification MIL-A-907E
- Contains no lead, copper or zinc
- Not affected by vibration or thermal expansion and contraction
- Will not harden, evaporate, run, drip, or settle out
- Service temperatures range from -65°F to 1050°F
- Resists water wash off, ideal for outdoor uses
Specifications
- Application:
- Alloy, Aluminum, Cast Iron, Stainless Steel, Titanium
- CARB OTC LEED Compliant:
- No
- Collection:
- Moly-Rich™
- Color Finish Name:
- Blue
- Material:
- Petroleum Oil
- NSF Certified:
- No
- Product Type:
- Anti-Seize Compound
- Size:
- 1 lb
- Temperature Range:
- -65 to 1050 Deg F (-54 to 566 Deg C)
- UPC:
- 021449714310