1 lb. Nickel and Petroleum Oil Anti-Seize Compound in Silver
Nickel-Rich™ 1 lb. Nickel and Petroleum Oil Anti-Seize Compound in Silver
Frequently Purchased Together
Product Details
Product Details
- Provides rust and corrosion protection
- Contains no lead, copper, graphite, chlorides or other halogens, phosphorous, or silicones
- The nuclear grade is approved by GE for use with turbine systems in nuclear and fossil fuel applications
- Prevents seizures for easy breakout up to 2600°F
- Brushable down to 0°F and will not dry out or harden in storage
- Ideal for outdoor use
- Exceeds military specification MIL-A-907E
Specifications
- Application:
- Acetylene, Ammonia, Copper, Plastic, Stainless Steel
- CARB OTC LEED Compliant:
- No
- Collection:
- Nickel-Rich™
- Color Finish Name:
- Silver
- Material:
- Nickel, Petroleum Oil
- NSF Certified:
- No
- Product Type:
- Anti-Seize Compound
- Size:
- 1 lb
- Temperature Range:
- -65 to 2600 Deg F