16 oz. Nickel-safe Ice Machine Cleaner
Nickel-Safe 16 oz. Nickel-safe Ice Machine Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 1128-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Food-grade acid cleaner
- Safe for nickel-plated surfaces
- Opens constricted water lines
- Meets manitowoc specification GES-6
Specifications
- Collection:
- Nickel-Safe
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/4 in
- Material:
- Recycled Rubber
- Size:
- 16 oz