16 oz PVC Black Pipe Joint Compound
No. 21® 16 oz PVC Black Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Soft setting, slow drying
- For use with water, hot or cold
- Multipurpose, wide range of service uses
- Brushable from 20°F to 140°F
- For use where a black sealant is preferred
- Lubricates and protects threads
- Permits easy break out with not damage to threads
- Easy application with brush top applicator
- Do not use on ABS or CPVC
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- No. 21®
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- PVC
- Size:
- 16 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- No