16 oz. PVC Yellow Pipe Joint Compound
No. 5® 16 oz. PVC Yellow Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 600-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Soft setting, slow drying and will not dry out in the can
- Immediate pressurization on pipe up to 2 in and 100 psi
- Lubricates and protects threads. For use with potable water
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Application:
- Residential, Potable Water
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- No. 5®
- Color:
- Yellow
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Pressure - Maximum:
- 12000 psi
- Size:
- 16 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- Yes