This product requires certification to purchase.

8 oz. PVC Yellow Pipe Joint Compound

You last purchased this on
 
Rectorseal

No. 5® 8 oz. PVC Yellow Pipe Joint Compound

  • Fast #
  • Part #REC25551
  • Item #458
  • Manufacturer Part #25551
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

No. 5® 8 oz. PVC Yellow Pipe Joint Compound

  • Fast #
  • Part #REC25551
  • Item #458
  • Manufacturer Part #25551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Soft setting, slow drying and will not dry out in the can
  • Immediate pressurization on pipe up to 2 in and 100 psi
  • Lubricates and protects threads. For use with potable water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI 372
Application:
Residential, Potable Water
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
No. 5®
Color:
Yellow
GSA Approved:
No
IAPMO Listed:
No
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
Pressure - Maximum:
12000 psi
Size:
8 oz
Temperature Range:
20 to 140 Deg F
UL Listed:
Yes