1.75 oz PVC Yellow Pipe Joint Compound
No. 5® 1.75 oz PVC Yellow Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Soft setting, slow drying
- For use with water, hot or cold
- Lubricates and protects threads
- Allows for immediate pressurization on pipes up to 2"
- Lead free and contains no other metals
- For pressure up to 12,000 psi with liquids, and 2,600 psi with gases
- Do not use on ABS or CPVC
- Ideal for a wide variety of fluids and gasses including potable water
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- No. 5®
- Color:
- Yellow
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Pressure - Maximum:
- 12,000 psi (liquids), 2,600 psi (gases)
- Size:
- 1.75 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- Yes