1 qt PVC Grey Pipe Joint Compound
No. 5® Special 1 qt PVC Grey Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Soft setting, lubricates and protects threads
- For use with gas piping or when gas detection equipment is used
- Odorless
- Lead free and contains no other metals
- Reduces friction to allow tighter joint makeup
- Breaks out easily without damaging threads
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- No. 5® Special
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pipe Compatibility:
- PVC
- Size:
- 32 oz
- Temperature Range:
- 40 to 125 Deg F
- UL Listed:
- No