This product requires certification to purchase.

8 oz PVC Grey Pipe Joint Compound

You last purchased this on
 
Rectorseal

No. 5® Special 8 oz PVC Grey Pipe Joint Compound

  • Fast #
  • Part #REC26551
  • Item #530999
  • Manufacturer Part #26551
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

No. 5® Special 8 oz PVC Grey Pipe Joint Compound

  • Fast #
  • Part #REC26551
  • Item #530999
  • Manufacturer Part #26551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft Set, Non-hardening and odorless
  • Breaks out easily without damaging threads
  • Reduces friction to allow tighter joint makeup
  • Lubricates and protects threads, Lead-Free and contains no metal
  • Non-hardening and odorless
  • Smooth easy application
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
No. 5® Special
Color:
Grey
GSA Approved:
No
IAPMO Listed:
Yes
Maximum Temperature:
125
NSF Certified:
No
Pipe Compatibility:
PVC
Pressure - Maximum:
125 psi
Size:
8 oz
Temperature Range:
-40 to 125 Deg F
UL Listed:
No