16 oz PVC Black Pipe Joint Compound
No.7® 16 oz PVC Black Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1380-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Soft setting
- Breaks out easily without damaging threads
- Resistant to alcohols, gasoline and hydraulic fluid
- Does not contain any metals
- For use with corrosive chemicals and active solvents
- Will not dry out in the can
- Easy application with brush top applicator
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- No.7®
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- PVC
- Size:
- 16 oz
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- No