8 oz. Solder Flux Paste
Nokorode® 8 oz. Solder Flux Paste
Frequently Purchased Together
Product Details
Product Details
- Cleans and fluxes in 1 operation
- Stays soft and sticky in cold weather applications
- Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
- Lead free and acid free, safe to use on potable water systems
- Low corrosivity, low scorching, and low spattering
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Application:
- 40/60 Solder, 50/50 Solder, 60/40 Solder, 95/5 Solder, Soldering
- CARB OTC LEED Compliant:
- No
- Collection:
- Nokorode®
- Color:
- Tan
- Composition:
- 3
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Melting Temperature:
- 120 F – 150 F
- NSF Certified:
- No
- Product Type:
- Flux Paste
- Size:
- 8 oz
- Solder Material:
- Copper
- Temperature Range:
- Up to 399 Deg F