Nokorode® Aqua Flux™
Frequently Purchased Together
Product Details
Product Details
- Water washable
- Superior wetting abilities
- Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
- Pre-cleans
- Resists spattering
- Smooth paste for easy application
- Will not run or drip during application
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM B-813
- Application:
- 40/60 Solder, 50/50 Solder, 60/40 Solder, 95/5 Solder
- CARB OTC LEED Compliant:
- No
- Collection:
- Nokorode® Aqua Flux™
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 4 oz