Flux
Nokorode® Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2160-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cleans and fluxes in one operation saving time and money
- Flows smoothly into even the smallest cavity
- Lead-Free and acid free - safe to use on potable water systems
- Special oil base protects the solder joint against corrosive attack
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Commercial, Residential, Industrial, Application
- CARB OTC LEED Compliant:
- No
- Collection:
- Nokorode®
- Color:
- Tan
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 120 F - 150 F
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 8 oz
- Temperature Range:
- 40 to 120 Deg F