This product requires certification to purchase.

You last purchased this on
 
Rectorseal

Nokorode®

  • Fast #
  • Part #REC14030
  • Item #44365
  • Manufacturer Part #14030
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Nokorode®

  • Fast #
  • Part #REC14030
  • Item #44365
  • Manufacturer Part #14030
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Cleans and fluxes in one operation saving time and money
  • Flows smoothly into even the smallest cavity
  • Lead-Free and acid free - safe to use on potable water systems
  • Special oil base protects the solder joint against corrosive attack
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Application:
Commercial, Residential, Industrial, Application
CARB OTC LEED Compliant:
No
Collection:
Nokorode®
Color:
Tan
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Melting Temperature:
120 F - 150 F
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Flux
Size:
1 lb
Temperature Range:
40 to 120 Deg F