Nokorode®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 840-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cleans and fluxes in 1 operation
- Stays soft and sticky in cold weather applications
- Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
- Lead free and acid free, safe to use on potable water systems
- Low corrosivity, low scorching, and low spattering
Documents
Specifications
- Application:
- 40/60 Solder, 50/50 Solder, 60/40 Solder, 95/5 Solder, Soldering
- CARB OTC LEED Compliant:
- No
- Collection:
- Nokorode®
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Flux Paste
- Size:
- 1 lb