Combo Tool for 86608 and 86609 GasGaurd Socket Tools
Novent® Combo Tool for 86608 and 86609 GasGaurd Socket Tools
Product Details
Product Details
- Combo tool used for both No vent and Gas guard caps
- Stainless Steel
Specifications
- Brand Model Compatibility:
- 86608 and 86609 GasGaurd™ Socket Tools
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Novent®
- Color Finish Name:
- Silver, Black
- Height:
- 3/4 in
- Length:
- 2-3/4 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Temperature Range:
- 0 to 120 Deg F
- Width:
- 1 in